Beli as bronze di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ULVAC Vacuum Gauge
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.699.900

    ULVAC Vacuum Gauge
    Deskripsi:
    -Lower price with high performance.-Constant temperature type pirani vacuum gauge that utilizes the heat conduction of gas.-Measurement in the low vacuum range (0.4 to 2700Pa)is possible.-Durability rich platinum was adopted in the filament.-Probes maintain compatibility among them.-JCSS calibration is also possible.-Vacuum gauge housed in a casing for portability. -For measuring low vacuum pressures of testing and experimental equipment in collages and research institutes.-For measuring low vacuum pressures of analytical and scientific equipment. -Probe-Probe Cable 5m-Detection unit GP-H -JCSS calibration possible
    atribut:
    • Material: Probe Filament/Platinum (Pt)
  2. ECOLAB Oven Cleaner and Heavy Duty Degreaser
    Rating:
    97% of 100
    (7)
    Mulai

    Rp479.900

    ECOLAB Oven Cleaner and Heavy Duty Degreaser
    Deskripsi:
    Pembersih khusus berbahan Alkali untuk memberihkan kerak karbon / minyak pada Griddle, oven, deep fat fryer, dll
    atribut:
    • Volume (ml): 5000
    • Packaging: Jerry Can
    • Product Form: Liquid
  3. Makita Gerinda Tangan
    Rating:
    100% of 100
    (10)
    Mulai

    Rp869.900

    Makita Gerinda Tangan
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  4. VIEGA PROPRESS Copper & Bronze Press Tube Fittings
    Mulai

    Rp70.900

    VIEGA PROPRESS Copper & Bronze Press Tube Fittings
    Deskripsi:
    Copper and bronze press tube fittings are suitable for plumbing applications with potable water.
  5. Non Brand Flange JIS 10K
    Mulai

    Rp33.900

    Non Brand Flange JIS 10K
    Deskripsi:
    Flange dapat digunakan sebagai metode penghubung pipa, valve, pompa, dan peralatan lainnya untuk menciptakan sebuah sistem perpipaan (piping system).
  6. NAGANO KEIKI Digital Pressure Gauge (GC04)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp16.999.900

    NAGANO KEIKI Digital Pressure Gauge (GC04)
    atribut:
    • Measuring fluid: Liquid / gas
  7. ASHCROFT Hg Digital Vacuum Gauge
    Mulai

    Rp14.999.900

    ASHCROFT Hg Digital Vacuum Gauge
    Deskripsi:
    Gauge is ideal for use where ambient corrosion is a concern. Designed with stainless steel case and ring that offers excellent resistance to chemical, weather, and corrosion attack.
    atribut:
    • Digital Pressure and Vacuum Gauge Type: Digital Vacuum Gauge
    • Item: Digital Vacuum Gauge
    • Basic Gauge Wetted Parts: Stainless Steel
    • Display: LCD
    • Gauge Connection Location: Bottom
    • Gauge Connection Size: 1/4
    • Gauge Connection Type: MNPT
    • Gauge Primary Range Units: in Hg
    • Gauge Primary Range Values: -30 to 0
    • Number of Display Digits: 5
  8. ULVAC Pirani Vacuum Gauge
    Mulai

    Rp25.999.900

    ULVAC Pirani Vacuum Gauge
    atribut:
    • External Dimensions (mm): 46x28x46
    • Measurement Range (Pa): 0.05 - 100,000
    • Power Voltage: DC24V (AC100 - 240V is optional)
    • Cable Length (m): 5
    • Package Size (mm): 80x130x190
  9. ULVAC Quick Coupling Clamp
    Mulai

    Rp669.900

    ULVAC Quick Coupling Clamp
    atribut:
    • Dimension C (mm): 16
    • Material: aluminum
  10. ULVAC Oil Mist Trap
    Mulai

    Rp9.999.900

    ULVAC Oil Mist Trap
    Deskripsi:
    -Only filter elements can be replaced.-For Low Load: Continuous Suction Pressure: 10kPa or less, High Load: Continuous Inhalation Pressure: Please use as 100kPa or less.-Oil mist trap removes oil smoke from oil rotary vacuum pump. -To remove oil smoke from oil rotary vacuum pump.
  11. monotaro Vacuum Gauge (G / Vertical) (Pressure Gauge)
    Mulai

    Rp149.900

    monotaro Vacuum Gauge (G / Vertical) (Pressure Gauge)
    Deskripsi:
    Produk ini juga sering disebut dengan Pressure Gauge
    atribut:
    • The outer diameter ( phi mm): 100
    • Thickness (mm): 36
    • The connecting portion screw: G3 / 8
    • Case Shape: Vertical collarless
    • Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
    • Accuracy: +/- 2.5% FS
    • Measurement Range (MPa): -0.1 to 0.0
  12. ULVAC Vacuum Gauge
    Mulai

    Rp44.999.900

    ULVAC Vacuum Gauge
    atribut:
    • Measuring Pressure Range (Pa): 0.05 to 100000
    • Probe: SWP-16
    • Mating Flange: NW16
    • Display: Digital, Mantissa Part 2 Digits/Exponent Part 1 Digit (LED Display)
    • External Dimension: 48x70x96mm (indicator) /46x28x105mm (sensor unit + probe)
    • Power Supply Voltage (V) : AC100 to 240
    • Recorder: 0-10V/Log output
  13. ULVAC Direct Drive Oil-Sealed Rotary Vacuum Pump
    Mulai

    Rp16.999.900

    ULVAC Direct Drive Oil-Sealed Rotary Vacuum Pump
    atribut:
    • Power (V): Single Phase 100
  14. MIGISHITA General Purpose Vacuum Gauge
    Mulai

    Rp429.900

    MIGISHITA General Purpose Vacuum Gauge
    Deskripsi:
    Indikator pengukur tekanan vakum ini digunakan untuk mengukur tekanan udara, air, minyak, dll. dalam pengukuran tekanan rendah di mana laju perubahan tekanan sesaat tidak melebihi 3% dari total tekanan per detik. Alat ini memiliki standard yang didasarkan pada standard internasional JIS B 7505-1 dengan metode pengukur tekanan tabung Bourdon.
    atribut:
    • Accuracy: +/- 1.6% FS
    • Connection Screw: G3 / 8
    • Case Shape: Vertical A type (without rim)
    • Pressure Range (MPa): 0 to -0.1
    • Material (Wetted Part): Brass
    • Case Material: SPC
    • Outer Diameter (mm): 100
  15. monotaro Vacuum Gauge (R / Vertical) (Alat Ukur Tekanan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp67.900

    monotaro Vacuum Gauge (R / Vertical) (Alat Ukur Tekanan)
    Deskripsi:
    Air pressure, water, measurement of oil, etc.
    atribut:
    • Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
    • The connecting portion screw: R1 / 4
    • Case Shape: Vertical collarless
    • Accuracy: +/- 2.5% FS
    • Measurement Range (MPa): -0.1 to 0.0
    • Thickness (mm): 28
  16. ECOLAB Novasan Multi-Purpose Cleaner And Sanitizer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp259.900

    ECOLAB Novasan Multi-Purpose Cleaner And Sanitizer
    Deskripsi:
    Pembersih sekaligus pensanitasi lantai, cocok untuk area di rumah sakit, dapur, public area dan area permukaan lainnya
    atribut:
    • Volume (ml): 5000
    • Cleaner Form: Liquid
    • Packaging: Jerry Can
  17. ASADA Phosphor Copper Brazing
    Mulai

    Rp3.199.900

    ASADA Phosphor Copper Brazing
    atribut:
    • Rod Length (mm): 500
Daftar Harga as bronze Terbaru March 2026
ULVAC Vacuum GaugeRp2.699.900
ECOLAB Oven Cleaner and Heavy Duty DegreaserRp479.900
Makita Gerinda TanganRp869.900
VIEGA PROPRESS Copper & Bronze Press Tube FittingsRp70.900
Non Brand Flange JIS 10KRp33.900
NAGANO KEIKI Digital Pressure Gauge (GC04)Rp16.999.900
ASHCROFT Hg Digital Vacuum GaugeRp14.999.900
ULVAC Pirani Vacuum GaugeRp25.999.900
ULVAC Quick Coupling ClampRp669.900
ULVAC Oil Mist TrapRp9.999.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait